missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa

Catalog No. 15111308
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit
15111308 Yes Yellow Yes
15111184 No Blue No
15111186 No Green No
15111188 No Black No
15111192 No Red No
15111197 Yes Blue Yes
15111199 No Green Yes
15111304 Yes Natural Yes
15111306 Yes Red Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15111308 Supplier DWK Life Sciences Supplier No. 091235Y

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa offer one product number for vial, cap, and septa. Compatible with the MicroLiter Dispenser. Multiple cap colors, standard or precut septa, with or without writing patch.

  • Unassembled component kits provide one product number for the vial, cap, and septa for simplified ordering
  • 9 mm screw thread format for secure, reliable closure
  • PTFE/Silicone septa available in standard and precut formats
  • Available in multiple cap colors: Black, Red, Yellow, Blue, Green, and Natural
  • Optional writing patch vials available for easy sample identification
  • Compatible with the MicroLiter Dispenser
  • Packed 100 per kit

Specifications

Closure Color Yellow
Color Yellow
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Sterility Non-sterile
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Kit
Show More Show Less