missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa

Catalog No. 15111184
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit
15111184 No Blue No
15111186 No Green No
15111188 No Black No
15111192 No Red No
15111197 No Blue Yes
15111199 No Green Yes
15111304 Yes Natural Yes
15111306 Yes Red Yes
15111308 Yes Yellow Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 missing translation for 'options'
Catalog No. 15111184 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' 091030B

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less