missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with FEP/Natural Rubber Septa

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

$135.63

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
View More Specs

Products 2
Catalog Number Mfr. No. Marking Spot Closure Color Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Closure Color Price Quantity & Availability  
15111146
View Documents Promotion Details
DWK Life Sciences
091020B
No Blue
Pack of 100 Each for $135.63
Only null left
 
15111153
View Documents Promotion Details
DWK Life Sciences
091020N
No Red
Pack of 100 Each for $135.63
Only null left
 
Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

Clear
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm
12 mm
No
FEP, Natural Rubber
MicroLiter
Screw Cap
32 mm
Videos
SDS
Documents

Documents