missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with FEP/Natural Rubber Septa

Catalog No. 15111146
Change view
Click to view available options
Marking Spot:
No
Closure Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color
15111146 No Blue
15111153 No Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111146 Supplier DWK Life Sciences Supplier No. 091020B

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum FEP, Natural Rubber
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less