missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with FEP/Natural Rubber Septa
Description
- Unassembled component kits provide one product number covering the vial, cap, and septa for simplified ordering
- 9 mm screw thread format for secure, reliable closure
- FEP/Natural Rubber septa construction
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
- Available with or without writing patch for easy sample identification
- Components packaged to work with the MicroLiter Dispenser
- Pack quantity: 100
Specifications
Specifications
| Closure Color | Red |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | FEP, Natural Rubber |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |