missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Autosampler Vials With Insert, Untreated
MicroLiter's 76 series 9mm Autosampler Vials with inserts have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12x32 format in both clear and amber Type 1 borosilicate glass.
$135.55 - $411.43
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Product Line | 76 Series |
| Quantity | 100 |
| Closure Size | 9 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|
15111764
|
DWK Life Sciences
761000101 |
350 μL | Clear | Conical with Pulled Point | No |
Pack of 100 Each for $224.39
|
|
||
|
15111766
|
DWK Life Sciences
761000300 |
400 μL | Clear | Flat Bottom | No |
Pack of 100 Each for $140.27
|
|
||
|
15111861
|
DWK Life Sciences
761200100 |
300 μL | Clear | Conical with Spring | Yes |
Pack of 100 Each for $411.43
|
|
||
|
15111862
|
DWK Life Sciences
761200101 |
350 μL | Clear | Conical with Pulled Point | Yes |
Pack of 100 Each for $228.55
|
|
||
|
15111864
|
DWK Life Sciences
761200300 |
400 μL | Clear | Flat Bottom | Yes |
Pack of 100 Each for $144.67
|
|
||
|
15111960
|
DWK Life Sciences
762200101 |
350 μL | Amber | Conical with Pulled Point | Yes |
Pack of 100 Each for $208.86
|
|
||
|
15111962
|
DWK Life Sciences
762200300 |
400 μL | Amber | Flat Bottom | Yes |
Pack of 100 Each for $135.55
|
|
||
Description
- Wider opening than standard 9mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Specifications
| 12 mm | |
| 76 Series | |
| 9 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 32 mm |