missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Autosampler Vials With Insert, Untreated
MicroLiter's 76 series 9mm Autosampler Vials with inserts have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12x32 format in both clear and amber Type 1 borosilicate glass.
Supplier: DWK Life Sciences 761000300
Description
- Wider opening than standard 9mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Chemical Identifiers
| 12 mm | |
| 76 Series | |
| 9 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 32 mm |
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| Flat Bottom | |
| 100 | |
| No |
| 12 mm | |
| 400 μL | |
| 76 Series | |
| 9 mm | |
| 32 mm |