missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9mm Autosampler Vials With Insert, Untreated

Catalog No. 15111764
Change view
Click to view available options
Volume (Metric):
300 μL
350 μL
400 μL
Color:
Amber
Clear
Insert Type:
Conical with Pulled Point
Conical with Spring
Flat Bottom
Marking Spot:
No
Yes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Insert Type Marking Spot
15111764 350 μL Clear Conical with Pulled Point No
15111766 400 μL Clear Flat Bottom No
15111861 300 μL Clear Conical with Spring Yes
15111862 350 μL Clear Conical with Pulled Point Yes
15111864 400 μL Clear Flat Bottom Yes
15111960 350 μL Amber Conical with Pulled Point Yes
15111962 400 μL Amber Flat Bottom Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15111764 Supplier DWK Life Sciences Supplier No. 761000101

MicroLiter's 76 series 9mm Autosampler Vials with inserts have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12x32 format in both clear and amber Type 1 borosilicate glass.

  • Wider opening than standard 9mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
  • Silanized and limited volume inserts available as standard offering
  • Class 10K Certified Clean offered in clear and amber
  • Wide variety of cap colors, septa styles, and configurations available

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 350 μL
Insert Type Conical with Pulled Point
Product Line 76 Series
Quantity 100
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm