missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$160.76 - $218.35
Specifications
| Color | Amber |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| Catalog Number | Mfr. No. | Closure Color | Pre-slit | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Pre-slit | Price | Quantity & Availability | ||||
|
15112031
|
DWK Life Sciences
762235K |
Black | Yes |
Pack of 100 Each for $218.35
|
|
||||
|
15112027
|
DWK Life Sciences
762235B |
Blue | Yes |
Pack of 100 Each for $218.35
|
|
||||
|
15112014
|
DWK Life Sciences
762230B |
Blue | No |
Pack of 100 Each for $160.76
|
|
||||
|
15112029
|
DWK Life Sciences
762235G |
Green | Yes |
Pack of 100 Each for $218.35
|
|
||||
|
15112033
|
DWK Life Sciences
762235N |
Natural | Yes |
Pack of 100 Each for $218.35
|
|
||||
|
15112035
|
DWK Life Sciences
762235R |
Red | Yes |
Pack of 100 Each for $218.35
|
|
||||
|
15112037
|
DWK Life Sciences
762235Y |
Yellow | Yes |
Pack of 100 Each for $218.35
|
|
||||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| Amber | |
| Borosilicate Glass (Type 1) | |
| PTFE, Silicone | |
| MicroLiter | |
| Screw Cap | |
| Yes |
| 12 mm | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |