missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
Supplier: DWK Life Sciences 762235B
Description
Available in multiple colors and septa formats and with or without writing patch.Chemical Identifiers
| Amber | |
| Borosilicate Glass (Type 1) | |
| PTFE, Silicone | |
| MicroLiter | |
| Screw Cap | |
| Yes |
| 12 mm | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
Specifications
| Blue | |
| 12 mm | |
| Yes | |
| PTFE, Silicone | |
| MicroLiter | |
| Screw Cap | |
| Yes |
| Amber | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |