missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa

Catalog No. 15112031
Change view
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Pre-slit
15112031 Black Yes
15112027 Blue Yes
15112014 Blue No
15112029 Green Yes
15112033 Natural Yes
15112035 Red Yes
15112037 Yellow Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15112031 Supplier DWK Life Sciences Supplier No. 762235K
Only null left

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Black
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less