missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Magnetic Large Opening Crimp Top Headspace Vial Seals
MicroLiter 20mm crimp top seals are available in multiple colors and septa types.
$246.31 - $2,442.82
Specifications
| Material | Steel |
|---|---|
| Pre-slit | No |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Product Type | Crimp Cap |
| Catalog Number | Mfr. No. | Color | Material (Liner) | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material (Liner) | Quantity | Price | Quantity & Availability | |||
|
15111713
|
DWK Life Sciences
W 200050MLB |
Silver | Natural PTFE/Blue Silicone | 1000 |
Pack of 1000 Each for $946.79
|
|
|||
|
15111714
|
DWK Life Sciences
200050MLS |
Gold | Natural PTFE/Blue Silicone | 100 |
Pack of 100 Each for $250.98
|
|
|||
|
15111715
|
DWK Life Sciences
200050MLSB |
Gold | Natural PTFE/Blue Silicone | 1000 |
Pack of 1000 Each for $2,442.82
|
|
|||
|
15111732
|
DWK Life Sciences
200051MLB |
Silver | Tan PTFE/White silicone | 1000 |
Pack of 1000 Each for $2,295.78
|
|
|||
|
15111733
|
DWK Life Sciences
200051MLS |
Gold | Tan PTFE/White silicone | 100 |
Pack of 100 Each for $246.31
|
|
|||
|
15111734
|
DWK Life Sciences
200051MLSB |
Gold | Tan PTFE/White silicone | 1000 |
Pack of 1000 Each for $2,400.49
|
|
|||
Description
Magnetic large opening crimp sealSpecifications
| Steel | |
| 20 mm | |
| Crimp Cap |
| No | |
| 20 mm Headspace Vials - MicroLiter |