missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Magnetic Large Opening Crimp Top Headspace Vial Seals
Description
Magnetic large opening crimp seal
Specifications
Specifications
| Material (Liner) | Natural PTFE/Blue Silicone |
| Color | Silver |
| Material | Steel |
| Pre-slit | No |
| Septum | PTFE/Silicone |
| Quantity | 1000 |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Product Type | Crimp Cap |