missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals

MicroLiter 20mm crimp top seals are available in multiple colors and septa types.

$246.31 - $250.98

Specifications

Material Steel
Pre-slit No
Quantity 100
Closure Size 20 mm
For Use With (Equipment) 20 mm Headspace Vials - MicroLiter
View More Specs

Products 2
Catalog Number Mfr. No. Color Material (Liner) Price Quantity & Availability  
Catalog Number Mfr. No. Color Material (Liner) Price Quantity & Availability  
15111716
View Documents Promotion Details
DWK Life Sciences
200050MS
Gold Natural PTFE/Blue Silicone
Pack of 100 Each for $250.98
Only null left
 
15111735
View Documents Promotion Details
DWK Life Sciences
200051MS
Gold Tan PTFE/White silicone
Pack of 100 Each for $246.31
Only null left
 
Description

Description

Magnetic crimp seal
Specifications

Specifications

Steel
100
20 mm Headspace Vials - MicroLiter
No
20 mm
Crimp Cap
Videos
SDS
Documents

Documents