missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals
Description
- 20mm magnetic crimp top seals designed for headspace vials
- Available in gold and silver cap colors
- Multiple septa types available including butyl, PTFE/butyl, molded PTFE/butyl, natural PTFE/blue silicone, tan PTFE/white silicone, and aluminum foil/silicone
- Compatible with headspace sampling and chromatography systems
- Supplied in packs of 100
- Offered by DWK Life Sciences under the WHEATON MicroLiter brand
Specifications
Specifications
| Material (Liner) | Tan PTFE/White silicone |
| Color | Gold |
| Diameter (Metric) Outer | 20 mm |
| Material | Steel |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone |
| Quantity | 100 |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |