missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 20 mm Aluminum Crimp Top Headspace Vial Seals, No Liner
MicroLiter 20 mm crimp top seals are available in multiple colors and septa types.
$23.76 - $382.41
Specifications
| Material | Aluminum |
|---|---|
| Product Line | MicroLiter |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Septa - MicroLiter |
| Product Type | Crimp Cap |
| Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
|
15111629
|
DWK Life Sciences
200000B |
Blue | 100 |
Pack of 100 Each for $45.65
|
|
||||
|
15111641
|
DWK Life Sciences
200000R |
Red | 100 |
Pack of 100 Each for $45.65
|
|
||||
|
15111627
|
DWK Life Sciences
200000AS |
Silver | 100 |
Pack of 100 Each for $23.76
|
|
||||
|
15111628
|
DWK Life Sciences
200000ASB |
Silver | 1000 |
Pack of 1000 Each for $382.41
|
|
||||
Specifications
| Aluminum | |
| 20 mm | |
| Crimp Cap |
| MicroLiter | |
| 20 mm Headspace Septa - MicroLiter |