missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm Aluminum Crimp Top Headspace Vial Seals, No Liner
Description
- 20 mm aluminum crimp top seals designed for headspace sampling vials
- No liner construction for direct septum contact applications
- Compatible with all standard headspace autosampler systems (except LEAP/CTC)
- Available in multiple colors for easy sample identification and organization
- Available in standard (100/pack) and bulk (1000/pack) quantities
- Suitable for use with a range of septa types when paired with appropriate septum components
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| Show More |