missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 16mm Septa for Screwthread Headspace Vial Caps
MicroLiter septa for 16mm Screwthread Headspace Vials are constructed of PTFE, PTFE/butyl, or PTFE/silicone to suit a variety of chromatography applications.
$116.00 - $322.37
Specifications
| Pre-slit | No |
|---|---|
| Quantity | 100 |
| Closure Size | 16 mm |
| For Use With (Equipment) | 16 mm Screw Thread Headspace Vials - MicroLiter |
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|
15111605
|
DWK Life Sciences
160010 |
White | PTFE |
Pack of 100 Each for $125.92
|
|
||||
|
15111606
|
DWK Life Sciences
160030 |
Gray | PTFE/Butyl |
Pack of 100 Each for $116.00
|
|
||||
|
15111608
|
DWK Life Sciences
160050 |
Blue | PTFE/Silicone |
Pack of 100 Each for $322.37
|
|
||||
|
15111611
|
DWK Life Sciences
160051 |
Blue | White PTFE/Tan Silicone |
Pack of 100 Each for $125.14
|
|
||||
Specifications
| No | |
| 100 | |
| 16 mm | |
| 16 mm Screw Thread Headspace Vials - MicroLiter |