missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials

MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

$60.70 - $158.40

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
No. per Pack 100
Product Line MicroLiter
Height (Metric) 32 mm
View More Specs

Products 5
Catalog Number Mfr. No. Color Volume (Metric) Marking Spot Price Quantity  
Catalog Number Mfr. No. Color Volume (Metric) Marking Spot Price Quantity  
15-111-529
View Documents
DWK Life Sciences
W111000
Clear 2 mL No
Pack of 100 Each for $60.70
Only null left
 
15-111-551
View Documents
DWK Life Sciences
111200
Clear 2 mL Yes
Pack of 100 Each for $64.62
Only null left
 
15-111-565
View Documents
DWK Life Sciences
W111400
Clear 1.8 mL No
Pack of 100 Each for $135.85
Only null left
 
15-111-577
View Documents
DWK Life Sciences
W111500
Clear 1.8 mL Yes
Pack of 100 Each for $158.40
Only null left
 
15111589
View Documents
DWK Life Sciences
112200
Amber 2 mL Yes
Pack of 100 Each for $70.04
Only null left
 
Description

Description

For use with Microliter 11 mm Crimp Top Autosampler Vial seals
Specifications

Specifications

12 mm
100
32 mm
Borosilicate Glass (Type 1)
MicroLiter
11 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'