missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials
MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
Supplier: DWK Life Sciences W111500
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsSpecifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 32 mm | |
| Yes |
| 12 mm | |
| 1.8 mL | |
| MicroLiter | |
| 11 mm |