missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials, Silanized
MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
$128.68 - $188.89
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Height (Metric) | 32 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Marking Spot | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Marking Spot | Price | Quantity | |||
|
15-111-566
|
DWK Life Sciences
W111400S |
1.8 mL | Clear | No |
Pack of 100 Each for $173.42
|
|
|||
|
15-111-578
|
DWK Life Sciences
W111500S |
1.8 mL | Clear | Yes |
Pack of 100 Each for $188.89
|
|
|||
|
15-111-534
|
DWK Life Sciences
111000S |
2 mL | Clear | No |
Pack of 100 Each for $128.68
|
|
|||
|
15-111-554
|
DWK Life Sciences
111200S |
2 mL | Clear | Yes |
Pack of 100 Each for $132.91
|
|
|||
|
15-111-594
|
DWK Life Sciences
W112200S |
2 mL | Amber | Yes |
Pack of 100 Each for $153.58
|
|
|||
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsSpecifications
| 12 mm | |
| 100 | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| MicroLiter | |
| 11 mm |