missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials, Silanized
MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
Supplier: DWK Life Sciences W111500S
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsSpecifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 32 mm | |
| Yes |
| 12 mm | |
| 1.8 mL | |
| MicroLiter | |
| 11 mm |