missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Amber Glass Crimp Top Autosampler Vials With Insert
MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
$152.94 - $237.94
Specifications
| Color | Amber |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Catalog Number | Mfr. No. | Volume (Metric) | Insert Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Insert Type | Price | Quantity & Availability | ||||
|
15111592
|
DWK Life Sciences
112200140 |
300 μL | Conical with Spring |
Pack of 100 Each for $162.25
|
|
||||
|
15111590
|
DWK Life Sciences
W 112200101 |
350 μL | Conical with Pulled Point |
Pack of 100 Each for $237.94
|
|
||||
|
15111593
|
DWK Life Sciences
112200300 |
400 μL | Flat Bottom |
Pack of 100 Each for $152.94
|
|
||||
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsSpecifications
| Amber | |
| Borosilicate Glass (Type 1) | |
| MicroLiter | |
| Yes |
| 12 mm | |
| 100 | |
| 11 mm | |
| 32 mm |