missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Amber Glass Crimp Top Autosampler Vials With Insert
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial seals
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 300 μL |
| Insert Type | Conical with Spring |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 11 mm |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |