missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ MicroIntensive™ L Cover
These specialty above-the-floor tools are ideal for surfaces that are difficult to reach, clean and disinfect. Tools are easy to use and ergonomic allowing full range of motion during cleaning and disinfecting. High performance polyester - microfiber disposable sleeves and covers provide an excellent cleaning result.
Supplier: Vileda Professional™ FBG162385
Description
- Single-use, double sided Sleeves and Covers
- Pre-laundered and single bagged with Lot Code Numbers
- 4 layer construcion- cleaning side is 100% polyester-microfiber blend, knitted and embossed; two middle layers are 100% polyester and backing is 100% polyester
- High absorbency with excellent cleaning performance
- Proven bacteria reduction of 99.99%
- Ideal for pre-preperation and pull and lift methods
- Fits CE SoftWall Cleaner™ and CE Tank Cleaner™
Specifications
| Frame Cover for Above the Floor Tools | |
| Non-sterile | |
| 15 in. | |
| CE Softwall Cleaner and CE Tank Cleaner |
| White | |
| Autoclavable | |
| 50 | |
| Polyester Microfiber Blend |