missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ CE4-200 Non-Sterile Latex Gloves

Comfortable latex gloves feature dexterity and tactile sense while providing consistent cleanliness for Class 10 controlled environments.

$434.81 - $456.55

Specifications

Certifications/Compliance ASTM, IEST, ISO2004, ISO9001
Cleanroom Class Class 10 (ISO 4)
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-166-1259
View Documents
Ansell
CE4200XS
X-Small
Case of 1000 Each for $434.81
Only null left
 
191661236
View Documents
Ansell
CE4200XL
X-Large
Case of 100 Each for $456.55
Only null left
 
Description

Description

Washed in microprocessor-controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables and nonvolatile residues

  • Low surface particulates
  • Micro-textured fingertip surface enhances wet or dry grip
  • Does not contain silicone
  • Available either ambidextrous or hand-specific
  • Multi-class cleanroom compatibility
  • Fingertip thickness: 7.9 mil
  • Length: 12 in. (30.5 cm)
  • Natural color

Specifications

Specifications

ASTM, IEST, ISO2004, ISO9001
Natural
Partially Textured
0.18 mm
Latex
0.14 mm
Non-sterile
0.18 mm
12 in.
Class 10 (ISO 4)
Single-use
7.1 mil
Ambidextrous
3.3 mil
Powder Free
7.1 mil
MICROFLEX™ CE4-200
30.5 cm
Videos
SDS
Documents

Documents