missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ CE4-200 Non-Sterile Latex Gloves
Comfortable latex gloves feature dexterity and tactile sense while providing consistent cleanliness for Class 10 controlled environments.
Supplier: Ansell CE4200XL
Description
Washed in microprocessor-controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables and nonvolatile residues
- Low surface particulates
- Micro-textured fingertip surface enhances wet or dry grip
- Does not contain silicone
- Available either ambidextrous or hand-specific
- Multi-class cleanroom compatibility
- Fingertip thickness: 7.9 mil
- Length: 12 in. (30.5 cm)
- Natural color
Specifications
| ASTM, IEST, ISO2004, ISO9001 | |
| Natural | |
| Partially Textured | |
| 0.18 mm | |
| Latex | |
| 0.14 mm | |
| X-Large | |
| 7.1 mil | |
| CE4-200-XL | |
| 12 in. |
| Class 10 (ISO 4) | |
| Single-use | |
| 7.1 mil | |
| Ambidextrous | |
| 3.3 mil | |
| Powder Free | |
| Non-sterile | |
| 0.18 mm | |
| MICROFLEX™ CE4-200 | |
| 30.5 cm |