missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ CE4-200 Non-Sterile Latex Gloves
Description
Washed in microprocessor-controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables and nonvolatile residues
- Low surface particulates
- Micro-textured fingertip surface enhances wet or dry grip
- Does not contain silicone
- Available either ambidextrous or hand-specific
- Multi-class cleanroom compatibility
- Fingertip thickness: 7.9 mil
- Length: 12 in. (30.5 cm)
- Natural color
Specifications
Specifications
| Certifications/Compliance | ASTM, IEST, ISO2004, ISO9001 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 7.1 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Show More |