missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Microcentrifuge Tube Racks

Microcentrifuge Tube Racks

Supplier:  BRANDTECH™ BRAND™ 4341002

 View more versions of this product

Catalog No. 1388316


Only null left

Description

Description

Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.

  • BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions
  • The 84-tube and 128-tube versions are stackable with alphanumeric markings
  • Will not float in waterbaths
  • Operating temperature range -20°C to +90°C.
  • The 20-tube version has numbered positions, and will fit either 1.5 mL tubes or 0.5 mL tubes with an adapter.
Specifications

Chemical Identifiers

Autoclavable
Rectangular
Microcentrifuge Tube Rack
3.81 cm
Polypropylene
Non-sterile
None

Specifications

Autoclavable
Microtubes (13 mm)
84
Yes
5/Pk.
Microcentrifuge Tube Rack
3.81 cm
12.7 cm
Red
Polypropylene
Rectangular
Non-sterile
26.7 cm
None
6 x 14
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions