missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Microcentrifuge Tube Racks
Microcentrifuge Tube Racks
Supplier: BRANDTECH™ BRAND™ 4341052
Description
Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions
- The 84-tube and 128-tube versions are stackable with alphanumeric markings
- Will not float in waterbaths
- Operating temperature range -20°C to +90°C.
- The 20-tube version has numbered positions, and will fit either 1.5 mL tubes or 0.5 mL tubes with an adapter.
Chemical Identifiers
| Autoclavable | |
| Rectangular | |
| Microcentrifuge Tube Rack | |
| 3.81 cm |
| Polypropylene | |
| Non-sterile | |
| None |
Specifications
| Autoclavable | |
| Microtubes (11 mm) | |
| 128 | |
| Yes | |
| 5/Pk. | |
| 0.4 in. | |
| None | |
| 8 x 16 |
| Red | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 26.7 cm | |
| Microcentrifuge Tube Rack | |
| 3.81 cm | |
| 12.7 cm |