missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Expansion Modules for SevenExcellence™ Meters

Catalog No. 01911602
Change view
Click to view available options
Type:
Blank Module
Conductivity Module
pH/Ion Module
pH/mV Module
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01911602 pH/Ion Module
01911600 pH/mV Module
01911601 Conductivity Module
01911603 Blank Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01911602 Supplier Mettler Toledo™ Supplier No. 30034471
Only null left

The modular design of SevenExcellence allows you to expand your instrument with additional measurement parameters for future needs at any time.

Just add the new expansion unit, switch on the instrument and the new expansion unit is automatically recognized and ready to use! SevenExcellence fits in total three expansion units in any composition.

Specifications

Accuracy (pH) ±0.002
Accuracy (mV) ±0.1mV
Accuracy (Temperature) ±0.1°C
Type pH/Ion Module
pH Range -2 to 20
Range (mV) -2000 to 2000mV
Resolution (mV) 0.1/1mV
Resolution (pH) 0.001/0.01/0.1
Resolution (Temperature) 0.1°C
Temperature (Metric) Range -30°C to +130°C