missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ ORP/Redox Combination Electrodes: BNC Connector
Description
- Combination design
- Glass or plastic
- Temperature range: 0° to 80°C
Specifications
Specifications
| Description | Redox electrode LE510 |
| Connector Types | BNC |
| Junction | Ceramic |
| Material | Plastic |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | InLab LE501 Redox |
| For Use With (Application) | For measuring the oxidation/reduction power of solution |
| For Use With (Equipment) | pH meter |
| Internal Reference | ARGENTHAL |
| Model | Redox electrode LE510 |
| Show More |