missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ Versatile Series pH and Pro pH Electrodes
pH/ATC combination electrode. The InLab™ Versatile Series pH and Pro pH Electrode is an excellent alternative to open or movable sleeve junction with a replaceable junction.
Manufacturer: Mettler Toledo™ 51343031
Description
InLab Versatile
- 2-in-1 sensor (pH, Reference)
- Refillable
- Robust polysulfone shaft
- BNC connector
InLab Versatile Pro
- 3-in-1 sensor (pH, Reference, Temperature)
- Integrated 30kOhm probe
Specifications
0.47 in. | |
3mol/L KCl | |
pH meter | |
0.84 in. | |
1.2 m | |
U Glass | |
32°F to 212°F | |
BNC/RCA | |
Polysulfone | |
pH/ATC Combination Electrode |
12 mm | |
Alternative for measurements in simple samples, offer an outstanding price/performance ratio | |
ARGENTHAL with Ag+ trap | |
4.72 in. | |
120 mm | |
3mol/L KCl | |
0°C to 100°C | |
Ceramic | |
0°C to 100°C | |
0 to 14 |