missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ EasyPlus Easy KFV Titrator

Catalog No. 01912545
Change view
Click to view available options
Calibration Points:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
01912545 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912545 Supplier METTLER TOLEDO™ Supplier No. 30060045
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Standard delivery components:

  • EM43-BNC sensor redox ipol
  • EasyPlus burette 10mL
  • EasyPlus tubing set instrument
  • EasyPlus tubing set EasyPump
  • EasyStir KF
  • EasyPlus titration head KF
  • EasyPlus drying tube
  • Valve
  • Bottle head
  • Insert set titration head KF
  • EasyPump
  • Weighing boat and stopper set
  • KF Vessel set
  • Burette cover set

Simplifies water content determination and is ideal for routine volumetric Karl Fischer titrations of food, chemical products and various other sample types. The Easy KFV quickly and easily determines water content from 100 ppm up to 100% in just a few minutes.

  • Test sample in range from 100ppm to 100%
  • Designed and constructed by Swiss development team in accordance with highest software and hardware standards
  • High quality components capable of enduring harsh laboratory conditions
  • Built-in iTitrate™ intelligence requires few parameters to be set before titration
  • Automatically calculate accurate, reproducible and repetable results which are stored and available for print or transfer to EasyDirect™ software using predefined formulas
  • Sensor test helps to correct problem
  • Smartphone-style Apps design is used to control all major instrument functions making it easy to use
  • LongClick™ helps to start last analysis run without always navigating routine analyses
  • Have EasySetup guides steps for installation and programming
  • Simple and automatic titrant standardizations
  • Have injection port for syringes and pipetted liquid samples
  • Handy weighing/carrying spoon for easy and spill-free solid sample introduction
  • Reduces training time with help of App style user interface while increasing work speed and simplicity
  • Eliminate manual calculations and documentation with printer or Titration PC Software

Specifications

Accuracy (mV) 0.1
Accuracy (Temperature) 0.2°C
Backlight Option Yes
Blank Options Variable or fixed value
Burette Sizes 10 mL (Standard Delivery), 20 mL, or 50 mL
Calibration Points 2
Certifications/Compliance CE, CSA
Connector Types BNC, USB A, USB B, Mini-DIN, RCA
Cycles Per Titration Run Maximum number of samples in a series is 5. When choosing this option the mean value and RSD is calculated.
Data Management Details Export via USB, USB Printer
Description Easy KFV
Detection Range 100 ppm to 100%
Display Type 4.3 inch, 480 x 272 pixel RGB
Equivalence Points Detection of up to 3
For Use With (Application) Determination of routine volumetric Karl Fischer titration in food, chemical products and other sample types
Includes EM43-BNC sensor redox ipol, EasyPlus burette 10mL, EasyPlus tubing set instrument, EasyPlus tubing set EasyPump, EasyStir KF, EasyPlus titration head KF, EasyPlus drying tube, Valve, Bottle head, Insert set titration head KF, EasyPump, weighing boat
Inputs BNC, USB A, USB B, Mini-DIN, RCA
Keypad Touchscreen
Material PP GF30
Methods Volumetric Karl Fischer
Model Easy KFV
Power Supply 24 VDC / 1.25 A
Precision 0.5% RSD
Range (ISE) ±2000 mV
Range (mV) ±2000 mV
Relative Humidity Range Max. 80% at 31°C
Resolution ±0.1mV
Resolution (ISE) 0.1 μA
Resolution (mV) ±0.1mV
Resolution (Temperature) 0.1°C
Sample ID None, Fixed, Variable
Sample Size User Defined
Stirrer Probe Speeds Low, Medium, High, Maximum
Temperature (English) Operating 0°F to 212°F
Temperature (Metric) Operating 5 to 40°C
Temperature Range (English) Ambient 41°F to 104°F
Temperature Range (Metric) 0 to 100°C
Temperature Range (Metric) Ambient 5°C to 40°C
Temperature Selection °C / °F
Time and Date Yes
Titration Process Control Normal, Fast, Cautious, Very cautious, User defined
Titration Setup Wizard iTitrate
Titration Types Karl Fischer Volumetric
Updateable Firmware Yes
Volume (Metric) Sample 100 mL Beaker
Warranty 12 months
Dimensions (L x W x H) 220 x 170 x 350 mm
Width (English) 6.7 in.
Width (Metric) 170 mm
Depth (English) 8.66 in.
Depth (Metric) 220 mm
Electrical Requirements 100 to 240V ±10% 50/60Hz
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Burette Functions EasyPlus burette 10 mL (included)
Show More Show Less