missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ EasyPlus Easy Cl Titrator

Catalog No. 01912543
Change view
Click to view available options
Range (pH):
0 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
01912543 0 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912543 Supplier METTLER TOLEDO™ Supplier No. 30060043
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Standard delivery components:

  • EM45-BNC Sensor Precipitation
  • EasyPlus burette 20mL
  • EasyPlus tubing set instrument
  • EasyStir GT
  • EasyPlus titration head GT
  • EasyPlus drying tube
  • Valve
  • Bottle head
  • Insert set titration head GT
  • Burette cover set

Used to automate and speed up simple precipitation titrations. EasyPlus Easy Cl Titrator for the determination of chloride content in food industry, salt content of waste and drinking water, sulfide or mercaptan content of oils and lubricants and silver content of solutions and dissolved metals.

  • Swiss design and construction in accordance with highest software and hardware standards
  • High quality component construction, capable of enduring harsh laboratory conditions
  • Small design capable of performing any basic titration with ease
  • Built-in iTitrate™ intelligence requires few parameters to be set before the instrument is ready for titration
  • Gives accurate, reproducible and repetable results
  • Shows results automatically which are stored and are available for print or transfer to EasyDirect™ software
  • Smartphone-style Apps design is used to control all major instrument functions making it easy to use
  • LongClick™ helps to start the last analysis run without always navigating the routine analyses
  • EasySetup guides steps for installation and programming
  • Consists of silver ring electrode and determines chloride by silver nitrate titration
  • Simple and intuitive navigation speaks 14 different languages including Arabic, Chinese, Thai, Portuguese and English
  • Reduces training time with the help of App style user interface while increasing work speed and simplicity
  • Meets all argentometric titration needs

Specifications

Accuracy (mV) 0.1
Accuracy (pH) 0.01
Accuracy (Temperature) 0.2°C
Backlight Option Yes
Blank Options Variable or fixed value
Burette Sizes 10 mL, 20 mL (Standard Delivery), or 50 mL
Calibration Points 2
Calibration Points (pH) 4.10/9.21/11.00; 1.68/4.00/10.01; 1.680/4.003/12.460; or User defined
Certifications/Compliance CE, CSA
Connector Types BNC, USB A, USB B, Mini-DIN, RCA
Cycles Per Titration Run Maximum number of samples in a series is 5. When choosing this option the mean value and RSD is calculated.
Data Management Details Export via USB, USB Printer
Description Easy CI
Detection Range ±2000 mV
Display Type 4.3 inch, 480 x 272 pixel RGB
Type Automated Titrator
Equivalence Points Detection of up to 3
For Use With (Application) Potentiometric - Ion determination titrations including chloride content in food industry, salt content of waste and drinking water, sulfide or mercaptan content of oils and lubricants and silver content of solutions and dissolved metals, p- and m- value of water
Includes EM45-BNC Sensor precipitation, EasyPlus burette 20mL, EasyPlus tubing set instrument, EasyStir GT, EasyPlus titration head GT, EasyPlus drying tube, valve, bottle head, insert set titration head GT, burette cover set
Inputs BNC, USB A, USB B, Mini-DIN, RCA
Keypad Touchscreen
Material PP GF30
Methods Direct titration, Blank determination, Blank compensated
Model Easy Cl
Power Supply 24 VDC / 1.25 A
Precision 0.5% RSD
Probe Type Silver ring (chloride/silver content)
Range (mV) ±2000 mV
Range (pH) 0 to 14
Relative Humidity Range Max. 80% at 31°C
Resolution ±0.1mV
Resolution (mV) ±0.1mV
Resolution (Temperature) 0.1°C
Sample ID None, Fixed, Variable
Sample Size User Defined
Stirrer Probe Speeds Low, Medium, High, Maximum
Temperature (English) Operating 0°F to 212°F
Temperature (Metric) Operating 5°C to 40°C
Temperature Range (English) Ambient 41°F to 104°F
Temperature Range (Metric) 0 to 100°C
Temperature Range (Metric) Ambient 5°C to 40°C
Temperature Selection °C/ °F
Time and Date Yes
Titrant Determination Titer determination or Manual input
Titration Process Control Normal, Fast, Cautious, Very cautious, User defined
Titration Setup Wizard iTitrate
Titration Technique Equivalence Point or Endpoint
Titration Types Direct, Blank determination, Blank compensated, Back, Back value
Updateable Firmware Yes
Volume (Metric) Sample 100 mL Beaker
Warranty 12 months
Dimensions (L x W x H) 220 x 170 x 350 mm
Width (English) 6.7 in.
Width (Metric) 170 mm
Depth (English) 8.66 in.
Depth (Metric) 220 mm
Electrical Requirements 100 to 240V ±10% 50/60Hz
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Burette Functions EasyPlus burette 20 mL (included)
Show More Show Less