missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Balance Printers

Catalog No. 01913515
Change view
Click to view available options
Dimensions (L x W x H):
8.25 x 5 x 3 in. (20.9 x 12.7 x 7.6 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01913515 8.25 x 5 x 3 in. (20.9 x 12.7 x 7.6 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01913515 Supplier Mettler Toledo™ Supplier No. 11124323

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Avoid transcription errors and ensure complete data records with these dot-matrix printers.

Compact Printer (RS-P26)

  • For Classic Plus and Classic Lite balances
  • Dot matrix printer
  • GxP compliant
  • Speed: 2.3 lines per second
  • RS-232-C interface, 9-pin male connector
  • Net weight: 2 lb.
  • Dimensions (L× W × H): 81/4 × 5 × 3 in. (21 × 12 × 7.3cm)

Compliance

Meet GLP/GMP/ISO requirements

Specifications

For Use With (Equipment) Classic Plus, Classic Lite Balance, 2.26 in. Wide
Electrical Requirements 100/240 V 50/60 Hz
Dimensions (L x W x H) 8.25 x 5 x 3 in. (20.9 x 12.7 x 7.6 cm)
Length (English) 8.25 in.
Length (Metric) 20.9 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Type RSP26 Compact Printer for Standard Paper
Show More Show Less