missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax Q™ Intermediate Shelf
Description
- Industrial shelving designed for cooler/freezer environments and dry storage
- Polymer with built-in Microban™ antimicrobial protection inhibits growth of bacteria, mold, mildew, and fungus
Spécifications
Spécifications
| Product Type | Shelf |
| Length (English) | 60 in. |
| Width (Metric) | 61 cm |
| Length (Metric) | 152.4 cm |
| Width (English) | 24 in. |