missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Top Shelf Mat

Catalog No. 13460475
Change view
Click to view available options
Dimensions (L x W x H):
40.5 x 26.3125 x 39.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13460475 40.5 x 26.3125 x 39.25 in.
13460473 -
13460472 40.5 x 26.3125 x 39.25 in.
13460474 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13460475 Supplier Metro™ Supplier No. MXUC2436FT35L

Durable materials and total-guard polymer/stainless steel casters ensure MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Top Shelf Mat provide long life in laboratory environments. Includes solid mat on top shelf.

  • MetroMax i shelves and polymer posts have a lifetime warranty against corrosion
  • Ergonomic Extended Handle
  • 2-shelf and 3-shelf models
  • Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
  • Top shelf includes a removable, solid shelf mat

Specifications

Product Type Lab Utility Cart
Capacity (Metric) 340 kg
Color Taupe/Blue
Dimensions (L x W x H) 40.5 x 26.3125 x 39.25 in.
Load Bearing Capacity (English) 750 lb.
Load Bearing Capacity (Metric) 340 kg
Material Stainless Steel, Polypropylene