missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

Numéro de catalogue. p-63165
Change view
Click to view available options
Height (English):
14.5 in.
27.5 in.
33.75 in.
34.5 in.
53.81 in.
54.6 in.
61.81 in.
62.6 in.
73.8 in.
74.6 in.
86 in.
86.63 in.
96.2 in.
Style:
Mobile
Stationary
Material:
Chrome
Stainless Steel
Stainless Steel (304)
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (English) Style Material
19138749 62.6 in. Stationary Stainless Steel (304)
19037469E 54.6 in. Stationary Chrome
19037469F 62.6 in. Stationary Chrome
19037469H 86.63 in. Stationary Chrome
19037470H 86.63 in. Stationary Stainless Steel (304)
19037469G 74.6 in. Stationary Chrome
19037471B 14.5 in. Stationary Stainless Steel
19037471E 54.6 in. Stationary Stainless Steel
19037471C 27.5 in. Stationary Stainless Steel
19037471D 34.5 in. Stationary Stainless Steel
19037471F 62.6 in. Stationary Stainless Steel
19037471G 74.6 in. Stationary Stainless Steel
19037472F 61.81 in. Mobile Chrome
19037473G 73.8 in. Mobile Stainless Steel (304)
19138747 34.5 in. Stationary Stainless Steel (304)
296358089 96.2 in. Mobile Stainless Steel
19037470G 74.6 in. Stationary Stainless Steel (304)
19037471H 86.63 in. Stationary Stainless Steel
19037472G 73.8 in. Mobile Chrome
19037474E 53.81 in. Mobile Stainless Steel
19037474D 33.75 in. Mobile Stainless Steel
19037474F 61.81 in. Mobile Stainless Steel
19037473D 33.75 in. Mobile Stainless Steel (304)
19037474G 73.8 in. Mobile Stainless Steel
19138752 86 in. Mobile Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Numéro de catalogue. 19138749 Fournisseur Metro™ Code fournisseur 63PK3
Il en reste null

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

  • Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
  • Posts are available in chrome, type 304 stainless steel, and metroseal 3.
  • Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
  • Mobile posts come without leveling bolt assembly for use with stem casters.
  • Grooved at 1 in. (2.5 cm) intervals.
  • Posts are double-grooved every 8 in. (20.3 cm) for easy identification.

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Spécifications

Product Type Stationary Shelving Post
Material Stainless Steel (304)
For Use With (Equipment) Metro Super Erecta Wire Shelving System
Height (English) 62.6 in.
Height (Metric) 159 cm
Style Stationary
Finish Metroseal Epoxy 3