missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Cage Rack Lab Cart, Autoclavable

Catalog No. 13451082
Change view
Click to view available options
Width (Metric):
61 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
13451082 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451082 Supplier Metro™ Supplier No. LC5S2460

Preconfigured cage racks available in two footprints.

  • Carts come standard with swedged posts and aluminum split sleeves
  • Units measure 69 in. high (175.3cm) including casters
  • Footprints: 18 x 60 in. (45.7 x 152.4cm) or 24 x 60 in. (61 x 152.4cm)

Order Info

Casters must be ordered separately.

Specifications

Product Type Utility Cart
Color Silver
Dimensions (L x W x H) 60 x 24 x 69 in. (152.4 x 61 x 175.3 cm)
For Use With (Application) Hi-temp, Washable Applications
Height (English) 69 in.
Height (Metric) 175.3 cm
Includes 5 Stainless Steel autoclave shelves with swedged posts and aluminum split sleeves
Length (English) 60 in.
Length (Metric) 152.4 cm
Material Stainless Steel
No. of Shelves 5
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less