missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal ware Set

Catalog No. S23712
Change view
Click to view available options
Height (Metric):
25.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S23712 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23712 Supplier Eisco™ Supplier No. MTST6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This cast iron metal ware set consists of: 1 cast base (25x26cm), 1 rod, 1 boss head clamp, 1 3-prong dual adjusting clamp, 1 cast iron ring clamp (50mmdia) and 1 cast iron ring clamp (100mm dia).

Includes:

  • 1 cast base (25 x 26 cm)
  • 1 rod
  • 1 boss head clamp
  • 1 3-prong dual adjusting clamp
  • 1 cast iron ring clamp (50 mm dia.)
  • 1 cast iron ring clamp (100 mm dia)

Specifications

Material Metal
Height (Metric) 25.4 mm
Autoclavable Autoclavable