missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metal Wall Lock Box

Catalog No. 19104085
Change view
Click to view available options
Includes:
(12) key hooks
(7) key hooks
Dimensions (L x W x H):
2.25 x 16 x 7 in.
2.5 x 8 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Dimensions (L x W x H)
19104085 (12) key hooks 2.25 x 16 x 7 in.
19104084 (7) key hooks 2.5 x 8 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104085 Supplier Brady™ Supplier No. 105715

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top. Includes clear Lexan window that slides out when locks are removed.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Wall Mount Lock Box
Color Yellow on Red
Material Powder-coated Steel
Dimensions (L x W x H) 2.25 x 16 x 7 in.
Displayed Text GROUP LOCK BOX
Height (English) 7 in.
Includes (12) key hooks
Length (English) 2.25 in.
Quantity 1 Ea.
Width (English) 16 in.