missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Tripod Stand

Catalog No. S23646
Change view
Click to view available options
Diameter (Metric) Outer:
12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S23646 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23646 Supplier Eisco™ Supplier No. CH0644A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Metal tripod stand is designed for positioning glassware above burners.

  • Circular, zinc plated cast iron top
  • 3 mild steel legs with rubber caps for stability
  • Legs are detachable for compact storage

Specifications

Material Cast Iron
Height (Metric) 21 cm
Height (English) 8.3 in.
Diameter (English) Outer 4.7 in.
Diameter (Metric) Outer 12 cm
Product Type Tripod
Color Silver
Finish Zinc Plated
For Use With (Application) Positioning Glassware Above Burners