missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: 5 Krytox 143AC, Matrix 60/80 Carbopack B Support

Catalog No. 111005370
Change view
Click to view available options
Length (Metric):
12.2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005370 12.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005370 Supplier MilliporeSigma™ Supelco™ Supplier No. 13273U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 12.2 m
Material Copper Column
Packing Material Krytox 143 AC, Matrix 60/80 Carbopack B Support
Diameter (Metric) Inner 1.7 mm
Diameter (English) Outer 0.125 in.
Product Type Packed GC