missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase 10 SP-2100, Matrix 80/100 SUPELCOPORT Support

Catalog No. 111016189
Change view
Click to view available options
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111016189 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111016189 Supplier MilliporeSigma™ Supelco™ Supplier No. 12801U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An economical metal column should be used for less demanding applications where the inertness of glass is not required.

This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1.8 m
Material Stainless Steel Column
Packing Material 10 SP-2100, Matrix 80/100 SUPELCOPORT
Diameter (Metric) Inner 2.1 mm
Length (English) 6 ft.
Diameter (English) Outer 1/8 in.
Product Type Packed Column