missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Metal MidiPrep™ Adapter for Tube Holder on FastPrep-24™

Catalog No. MP116002544
Change view
Click to view available options
Blade Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material
MP116002544 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP116002544 Supplier MP Biomedicals™ Supplier No. 116002544
Only null left

This adapter holds lysing matrix tubes. This is the strongest FastPrep adapter, intended for the most difficult and long-lasting lysis applications.

  • Adapter for FastPrep-24 5G and Classic
  • Holds 18 x 5 mL tubes
  • Grind or homogenize most difficult samples
  • Can resist high temperatures up to 450°C

Specifications

Product Type Adapter
Blade Material Stainless Steel
Closure Color Blue
For Use With (Equipment) 18 x 5 mL Tube Holder on FastPrep-24

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.