missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Disk Set, 16 Piece

Catalog No. S41551
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S41551 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41551 Supplier Eisco™ Supplier No. PH0798B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Metal Disk Set is a great tool for metal identification and magnetism exercises. Kit includes sixteen 25 mm diameter disks. One of each pair is stamped with the name of the metal, the other is unmarked.

  • Set of 16 Metal Disks for metal identification, educational exercises, and demonstrations
  • Each kit comes with 8 different 25 mm metal disks (2 of each metal)
  • One of each pair is stamped with the metal name and the other is blank; great for metal identification exercises
  • Two of each metal are included: mild steel, stainless steel, brass, zinc, nickel, bronze, aluminum and copper
  • Includes a plastic case for storage

Warranty

1 year limited manufacturer warranty.

Specifications

Grade 6 to 12
Height (English) 1 in.
For Use With (Application) Metal Identification, Magnetism
Includes (2) mild steel disks, (2) stainless steel disks, (2) brass disks, (2)zinc disks, (2)nickel disks, (2)bronzedisks, (2) aluminum disks (2) copper disks, storage box
Material Mild Steel, Stainless Steel, Brass, Zinc, Nickel, Bronze, Aluminum, Copper
Quantity 16 Pk.
Height (Metric) 2.54 cm
Weight (Metric) 50 g
Length (English) 1.8 in.
Length (Metric) 4.45 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Class Size 1 Lab Group
Product Type Disk Set
Show More Show Less