missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ MEM Non-Essential Amino Acids Solution (100X)

Description
Gibco™ MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Non-Essential Amino Acids contains the same non-essential amino acids found in the standard Minimum Essential Medium (MEM) at a strength of 100X. The complete formulation is available.
Spécifications
Spécifications
| Content And Storage | Store at 2–8°C. Protect from light. |
| Cell Type | Mammalian Cells |
| Concentration | 100X |
| Form | Liquid |
| Product Type | Amino Acid Supplement |
| Sterility | Sterile-filtered |
| Manufacturing Quality | cGMP-compliant under the ISO 13485 standard |
| pH | 0.9 |
| Quantity | 20 x 100 mL |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.