missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Weitlaner Retractors

Catalog No. 12460589
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460589 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460589 Supplier Integra™ Miltex™ Supplier No. MH11602

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-glare matte finish German stainless steel

  • Blunt type
  • 2 x 3 teeth
  • Length: 4.5 in. (11.5cm)

Specifications

Product Type Weitlaner Retractor
Grade Standard
Length (English) 4.5 in.
Length (Metric) 11.5 cm
Material Stainless Steel