missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Ribbon Retractors

Catalog No. 12460587
Change view
Click to view available options
Length (Metric):
20.3 cm
33 cm
Width (Metric):
1 cm
2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
12460587 20.3 cm 1 cm
12460586 33 cm 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12460587 Supplier Integra™ Miltex™ Supplier No. MH11146

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless-steel

  • Malleable
  • Petite
  • Non-glare matte finish

Specifications

Product Type Ribbon Retractor
Grade Standard
Length (English) 8 in.
Length (Metric) 20.3 cm
Material Stainless Steel
Finish Matte
Width (Metric) 1 cm